SDS MAX Vacuum Bit 1-3/8" x 27" x 35"
Mfr # 48-20-2172
Zoro # G7558271
product price:Â $299.00
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-3/8 in
Overall Length
35.0 in
Material - Machining
Carbide
Shank Type - Machining
SDS Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-2172
Zoro #
G7558271
UPC #
045242507009
Country of Origin
Germany
Dimensions
Drill Bit Size
1-3/8 in
Overall Length
35.0 in
Details
Item
VAC BIT
Material - Machining
Carbide
Shank Type - Machining
SDS Max
Description
SDS Max Vac Bit,1-3/8 In.x27 In.x35 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.