Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS MAX Vacuum Bit 1" x 17.5" x 25"

  • Mfr # 48-20-2164

  • Zoro # G7558457


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1"
Overall Length
25.0 in
Material - Machining
Carbide
Shank Type - Machining
SDS Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-2164
Zoro #
G7558457
UPC #
045242506989
Country of Origin
Germany

Dimensions

Drill Bit Size
1"
Overall Length
25.0 in

Details

Item
VAC BIT
Material - Machining
Carbide
Shank Type - Machining
SDS Max

Description

SDS Max Vac Bit,1 In.x17.5 In.x25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.