Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-Plus 2-Cutter 15 x 160 mm

  • Mfr # 48-20-8073

  • Zoro # G2002309


product price: $17.47
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
160 mm
Drill Bit Size
15 mm
Flute Length
110 mm
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8073
Zoro #
G2002309
UPC #
045242365975
Country of Origin
Germany

Dimensions

Overall Length
160 mm
Drill Bit Size
15 mm
Flute Length
110 mm
Shank Diameter
13/32 in
Maximum Drilling Depth
110 mm

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
Yes
For Tool Type
Rotary Hammer
Measurement System
Metric
Decimal Equivalent
0.5906
Primary Material Application
Concrete

Description

Rotary Hammer Drill, SDS Plus, 15 mm, Carbide Tipped, 160 mm Overall Length, Maximum Drilling Depth 110 mm, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.