Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-8096
Zoro #
G2002117
UPC #
045242366040
Country of Origin
Germany
Dimensions
Overall Length
250 mm
Drill Bit Size
25 mm
Shank Diameter
13/32 in
Bit Dia.
25mm
Drilling Length
200 mm
Maximum Drilling Depth
200 mm
Details
Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Shank Shape
SDS Plus
Number of Cutter Heads
2
Impact Rated
Yes
Measurement System
Metric
For Tool Type
Rotary Hammer
Primary Material Application
Concrete
Decimal Equivalent
0.9843
Description
Rotary Hammer Drill, SDS Plus, 25 mm, Carbide Tipped, 250 mm Overall Length, Maximum Drilling Depth 200 mm, Shank Diameter 25/64 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.