Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-Plus 2-Cutter 7 x 160 mm

  • Mfr # 48-20-8031

  • Zoro # G2002135


product price: $7.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
160 mm
Drill Bit Size
7 mm
Flute Length
100 mm
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-8031
Zoro #
G2002135
UPC #
045242365838
Country of Origin
Germany

Dimensions

Overall Length
160 mm
Drill Bit Size
7 mm
Flute Length
100 mm
Shank Diameter
13/32 in
Maximum Drilling Depth
100 mm

Details

Item
Rotary Hammer Drill
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Number of Cutter Heads
2
Impact Rated
Yes
Decimal Equivalent
0.2756
For Tool Type
Rotary Hammer
Measurement System
Metric
Primary Material Application
Concrete

Description

Rotary Hammer Drill, SDS Plus, 7 mm, Carbide Tipped, 160 mm Overall Length, Maximum Drilling Depth 100 mm, Shank Diameter 25/64 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.