Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS-PLUS 2CT 3/16" X 2" X 4" 48-20-7410

SDS-PLUS 2CT 3/16" X 2" X 4" (Discontinued)

  • Mfr # 48-20-7410
  • Zoro # G4925952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7410
Zoro #
G4925952
UPC #
045242111619
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
2 in
Overall Length
4 in
Maximum Drilling Depth
2 in
Bit Dia.
3/16"
Drill Bit Size
3/16 in
Shank Diameter
25/64 in

Details

Item
Hammer Drill Bit
Shank Shape
SDS
Decimal Equivalent
0.1875
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Primary Material Application
Concrete
For Use With
SDS+ Hammer

Description

Hammer Drill Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.