This item is Discontinued.

Milwaukee Tool SDS-PLUS 2CT 3/16" X 8" X 10" 48-20-7413

SDS-PLUS 2CT 3/16" X 8" X 10" (Discontinued)

  • Mfr # 48-20-7413
  • Zoro # G4925943
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-20-7413
Zoro #
G4925943
UPC #
045242111725
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
8 in
Overall Length
10 in
Maximum Drilling Depth
8 in
Bit Dia.
3/16"
Drill Bit Size
3/16 in
Shank Diameter
25/64 in

Details

Item
Hammer Drill Bit
Shank Shape
SDS
Decimal Equivalent
0.1875
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Primary Material Application
Concrete
Measurement System
Fractional Inch
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Hammer
Finish - Machining
Bright (Uncoated)
For Use With
SDS+ Hammer

Description

Hammer Drill Bit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.