Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-20-7452
Zoro #
G4928156
UPC #
045242111893
Country of Origin
Germany
Dimensions
Shank Size
25/64 in
Drilling Length
6 in
Overall Length
8 in
Maximum Drilling Depth
6 in
Bit Dia.
3/8"
Drill Bit Size
3/8 in
Shank Diameter
25/64 in
Details
Item
Hammer Drill Bit
Shank Shape
SDS Plus
Includes
(3) Carbide Hammer Drill Bits SDS Plus, 3/8 in x 8 in and Extra Carbide Hammer Drill Bit SDS Plus, 3/8 in x 8 in
Decimal Equivalent
0.375
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Concrete
For Use With
SDS+ Hammer
Description
Hammer Drill Bit, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.