Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7602
Zoro #
G4928122
UPC #
045242112265
Country of Origin
Germany
Dimensions
Shank Size
25/64 in
Drilling Length
6 in
Overall Length
8 in
Maximum Drilling Depth
6 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
25/64 in
Details
Item
Rotary Hammer Drill
Shank Shape
SDS Plus
Decimal Equivalent
0.625
Number of Pieces
1
Number of Cutter Heads
2
Impact Rated
Yes
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
Primary Material Application
Concrete
For Tool Type
Rotary Hammer
Material - Machining
Carbide Tipped
For Use With
SDS+ Hammer
Description
5/8" SDS Drill Bit 44 Magnum 5/8" X 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.