Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7206
Zoro #
G4926056
UPC #
045242111565
Country of Origin
Germany
Dimensions
Shank Size
25/64 in
Drilling Length
16 in
Overall Length
18 in
Maximum Drilling Depth
18 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
25/64 in
Details
Item
Rotary Hammer Drill
Shank Shape
SDS Plus
Decimal Equivalent
0.625
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Measurement System
Fractional Inch
For Tool Type
Rotary Hammer
Primary Material Application
Rebar
Shank Type - Machining
SDS Plus
Material - Machining
Carbide Tipped
Finish - Machining
Bright (Uncoated)
For Use With
SDS+ Hammer
Description
SDS Hammer Drill Bits 4 Cutter 5/8 X 16 X 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.