Zoro Homepage
This item is Discontinued.
Milwaukee Tool SDS-PLUS 4CT MX4 5/8" X 6" X 8" 48-20-7200

SDS-PLUS 4CT MX4 5/8" X 6" X 8" (Discontinued)

  • Mfr # 48-20-7200
  • Zoro # G4926747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7200
Zoro #
G4926747
UPC #
045242110964
Country of Origin
Germany

Dimensions

Shank Size
25/64 in
Drilling Length
6 in
Overall Length
8 in
Maximum Drilling Depth
6 in
Bit Dia.
5/8"
Drill Bit Size
5/8 in
Shank Diameter
25/64 in

Details

Item
Rotary Hammer Drill
Shank Shape
SDS Plus
Decimal Equivalent
0.625
Number of Pieces
1
Number of Cutter Heads
4
Impact Rated
Yes
Material - Machining
Carbide Tipped
Primary Material Application
Rebar
For Tool Type
Rotary Hammer
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
SDS Plus
For Use With
SDS+ Hammer

Description

SDS Hammer Drill Bits 4 Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.