Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-PLUS 4CT MX4 6 PC KIT

  • Mfr # 48-20-7499

  • Zoro # G1835830


product price: $59.97
/ea

Key Features

Number of Pieces
6
Cutting Direction
Right Hand
Includes
(1) 3/16 in x 4 in x 6 in , (1) 1/4 in x 4 in x 6 in , (1) 5/16 in x 4 in x 6 in , (1) 3/8 in x 4 in x 6 in , (1) 1/2 in x 4 in x 6 in , (1) 5/8 in x 6 in x 8 in
Number of Cutter Heads
4
Shank Shape
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7499
Zoro #
G1835830
UPC #
045242359226
Country of Origin
Germany

Dimensions

Overall Length
6 in
Drill Bit Sizes Included
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in
Smallest Drill Bit Size
3/16 in
Largest Drill Bit Size
5/8 in
Shank Diameter
45/64 in
Diameter
5/8 in, 5/16 in, 3/8 in, 3/16 in, 1/4 in, 1/2 in

Details

Item
Rotary Hammer Drill Set
Number of Pieces
6
Cutting Direction
Right Hand
Includes
(1) 3/16 in x 4 in x 6 in , (1) 1/4 in x 4 in x 6 in , (1) 5/16 in x 4 in x 6 in , (1) 3/8 in x 4 in x 6 in , (1) 1/2 in x 4 in x 6 in , (1) 5/8 in x 6 in x 8 in
Number of Cutter Heads
4
Shank Shape
SDS Plus
Percussion Rated
Yes
Impact Rated
Yes
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Primary Material Application
Masonry, Rebar
Measurement System
Fractional Inch
Shank Type - Machining
SDS Plus
Standards
ANSI
Number of Drill Bits
6
For Tool Type
Rotary Hammer Drill
Decimal Equivalent
0.1875, 0.25, 0.3125, 0.375, 0.5, 0.625
Flute Type
Spiral
Sub Brand
MX4(TM)
Number of pieces
6
Products By Industry
General Approach

Description

MX4 4-Cutter SDS PLUS Rotary Hammer Drill Bits with solid head carbide deliver up to 5x longer life in concrete with rebar. Engineered with rebar guards to provide maximum durability in hard aggregate and rebar. We designed MX4 4-Cutter bits with sharp centering tips for exact spot drilling in concrete and metal decking. 4-cutter design prevents lock-up in rebar, reducing downtime. Variable flutes remove dust faster, reducing heat and delivering up to 20% more holes per battery charge. The wear mark indicator on each drill bit shows you when they no longer meet the ANSI requirement. These MILWAUKEE MX4 4-Cutter Drill Bits are ideal for concrete with rebar and masonry applications. Choose from single bits, bulk packs, or drill bit kits in a variety of sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.