Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in. SDS-MAX Bull Point Chisel

  • Mfr # 48-62-4062

  • Zoro # G103457074


product price: $39.97
/ea

Key Features

Application
Chiseling in concrete, block, brick
Length (In.)
24
Drill Bit Size
3/4 in
Overall Length
26 11/16 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4062
Zoro #
G103457074
UPC #
045242517022
Country of Origin
Germany

Dimensions

Length (In.)
24
Drill Bit Size
3/4 in
Overall Length
26 11/16 in
Head Width
3/4 in
Shank Diameter
45/64 in

Details

Item
Bull Point Chisel
Application
Chiseling in concrete, block, brick
Non-Sparking
No
Measurement System
Fractional Inch
Drill Bit Point Type
Bull Point
Primary Material Application
Concrete, Masonry
Chisel Collar Shape
Round
Cutting Application
Holemaking
Chisel Type
Block, Brick, Concrete
Shank Type - Machining
SDS Max
Decimal Equivalent
0.75
Material - Machining
Steel
For Tool Type
SDS-MAX Rotary Hammer

Description

SDS Max Bull Point, Chisel Type Block, Brick, Concrete, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 3/4 in, Overall Length 26 11/16 in, Chisel Collar Shape Round, For Tool Type SDS-MAX Rotary Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.