Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS PLUS Bull Point Chisel 10"

  • Mfr # 48-62-6010

  • Zoro # G5114033


product price: $12.97
/ea

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
Any SDS Plus Hammer
Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Decimal Equivalent
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-6010
Zoro #
G5114033
UPC #
045242154500
Country of Origin
Germany

Dimensions

Overall Length
10 in
Overall Length (In.)
10 in
Length (In.)
10 in
Drilling Length
10"
Drill Bit Size
35/64 in
Head Width
35/64 in
Shank Diameter
25/64 in
Shank Length
2 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
Any SDS Plus Hammer
Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Decimal Equivalent
0.5
Shank Type
SDS Plus
Number of Pieces
1
Shank Shape
SDS Plus
Shank Type - Machining
SDS Plus
Cutting Application
Concrete Chipping and Breaking
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Chisel Type
Bull Point Chisel
Chisel Collar Shape
SDS Max
Primary Material Application
Concrete
For Tool Type
Rotary Drill
Material - Machining
Steel
Cutting Direction
Right Hand

Description

Chisel Bit, Chisel Type Bull Point Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 35/64 in, Overall Length 10 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.