Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-Plus Core Centering Bit

  • Mfr # 48-20-3580

  • Zoro # G4431606


product price: $9.97
/ea

Key Features

Overall Length
4 3/4 in
Size
4 3/4 in
Shank Shape
SDS Plus
For Use With
Milwaukee SDS Plus Core Bits
For Maximum Drill Diameter
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-3580
Zoro #
G4431606
UPC #
045242516964
Country of Origin
Germany

Dimensions

Overall Length
4 3/4 in
Size
4 3/4 in
For Maximum Drill Diameter
4 3/8 in
For Minimum Drill Diameter
1 3/16 in
Shank Diameter
1/2 in

Details

Item
Replacement Center Pin
Shank Shape
SDS Plus
For Use With
Milwaukee SDS Plus Core Bits
Bit Type
Core Bit
Wet or Dry Application
Dry
For Core Bit
1 3/16 to 4 3/8 in
For Tool Type
Milwaukee SDS Plus Core Bits
Bit Material
Carbide Tipped

Description

Milwaukee SDS Plus Core Bits, Bit Type Core Bit, For Maximum Drill Diameter 4 3/8 in, For Core Bit 1 3/16 to 4 3/8 in, Shank Diameter 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.