Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit

  • Mfr # 48-20-7412

  • Zoro # G903457106


product price: $8.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
8 in
Drill Bit Size
3/16 in
Flute Length
6
Shank Diameter
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7412
Zoro #
G903457106
UPC #
045242111718
Country of Origin
Germany

Dimensions

Overall Length
8 in
Drill Bit Size
3/16 in
Flute Length
6
Shank Diameter
13/32 in
Drill Bit Dimension Type
Masonry
Maximum Drilling Depth
6 in

Details

Item
SDS+ Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Number of Cutter Heads
2
Impact Rated
Yes
Decimal Equivalent
0.1875
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Primary Material Application
Concrete

Description

SDS Plus Drill Bit, SDS Plus, 3/16 in, Carbide, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 13/32 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.