7/32 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit
Mfr # 48-20-7426
Zoro # G303457164
product price: $22.97
/eaKey Features
Shank Type - Machining
SDS Plus
Drill Bit Size
7/32 in
Flute Length
14
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-7426
Zoro #
G303457164
UPC #
045242111817
Country of Origin
Germany
Dimensions
Overall Length
16 in
Drill Bit Size
7/32 in
Flute Length
14
Shank Diameter
13/32 in
Maximum Drilling Depth
14 in
Drill Bit Dimension Type
Masonry
Details
Item
SDS+ Bit
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Decimal Equivalent
0.2187
Number of Cutter Heads
2
Impact Rated
Yes
Measurement System
Fractional Inch
For Tool Type
Rotary Drill
Primary Material Application
Concrete
Description
SDS Plus Drill Bit, SDS Plus, 7/32 in, Carbide, 16 in Overall Length, Maximum Drilling Depth 14 in, Shank Diameter 13/32 in, Shank Hex Size Not Applicable, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.