Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set

  • Mfr # 48-20-7498

  • Zoro # G803457930


product price: $38.97
/ea

Key Features

Shank Type - Machining
SDS Plus
Overall Length
4 in
Drill Bit Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Shank Diameter
13/32 in
Finish - Machining
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-7498
Zoro #
G803457930
UPC #
045242362714
Country of Origin
Germany

Dimensions

Overall Length
4 in
Drill Bit Size
3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
Shank Diameter
13/32 in
Maximum Drilling Depth
2 in, 4 in
Drill Bit Dimension Type
Masonry

Details

Item
SDS+ Bit Set
Shank Type - Machining
SDS Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Decimal Equivalent
0.1875, 0.25, 0.3125, 0.375, 0.5
Number of Cutter Heads
2
Impact Rated
Yes
Number of Pieces
5
Measurement System
Fractional Inch
Primary Material Application
Concrete
Sub Brand
MX4(TM)

Description

SDS-Plus Drill Bit Kit, SDS Plus, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, Carbide, 4 in, 6 in Overall Length, Maximum Drilling Depth 2 in, 4 in, Shank Diameter 13/32 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.