Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS PLUS Flat Chisel 3/4"

  • Mfr # 48-62-6015

  • Zoro # G5113911


product price: $13.97
/ea

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
Any SDS Plus Hammer
Application
General Chipping and Breaking
Decimal Equivalent
0.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-6015
Zoro #
G5113911
UPC #
045242154524
Country of Origin
Germany

Dimensions

Overall Length
10 in
Length (In.)
10 in
Bit Dia.
3/4"
Blade Width (In.)
3/4 in
Overall Length (In.)
10 in
Drill Bit Size
3/4 in
Shank Length
2 in
Shank Diameter
25/64 in
Head Width
3/4 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
Any SDS Plus Hammer
Application
General Chipping and Breaking
Decimal Equivalent
0.7
Shank Type
SDS Plus
Shank Shape
SDS Plus
Number of Pieces
1
Cutting Application
Concrete Chipping and Breaking
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Chisel Collar Shape
SDS Plus
Material - Machining
Steel
Primary Material Application
Concrete
For Tool Type
Rotary Drill
Chisel Type
Flat Chisel
Cutting Direction
Right Hand
Shank Type - Machining
SDS Plus

Description

General chipping and breaking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.