Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS PLUS Floor Scraper 4"

  • Mfr # 48-62-6046

  • Zoro # G7304116


product price: $109.00
/ea
Free Shipping & Returns

Key Features

Application
Chiseling in concrete, block, brick
Type
Scraper
Includes
(1) Floor Scraper
Bit Dia.
1/2 in
Tool Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-6046
Zoro #
G7304116
UPC #
045242506682
Country of Origin
Germany

Dimensions

Bit Dia.
1/2 in
Tool Length
10 in
Length
10
Outside Diameter
1/2"

Details

Item
Floor Scraper
Application
Chiseling in concrete, block, brick
Type
Scraper
Includes
(1) Floor Scraper
Chuck Type
SDS-Plus
Features
Single Ended
Weight
0.945
Color
Gray
Material
Alloy Steel

Description

SDS Plus Floor Scraper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.