Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS PLUS Mortar Scraper 7"

  • Mfr # 48-62-6035

  • Zoro # G5113893


product price: $12.97
/ea

Key Features

Impact Rated
No
Overall Length
7 in
For Use With
Any SDS Plus Hammer
Application
Removing Mortar
Decimal Equivalent
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-6035
Zoro #
G5113893
UPC #
045242281824
Country of Origin
Germany

Dimensions

Overall Length
7 in
Bit Dia.
9/16"
Blade Width (In.)
9/16 in
Length (In.)
7 in
Overall Length (In.)
7 in
Drill Bit Size
9/16 in
Shank Length
2 in
Shank Diameter
25/64 in
Head Width
9/16 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
Any SDS Plus Hammer
Application
Removing Mortar
Decimal Equivalent
0.5
Shank Type
SDS Plus
Number of Pieces
1
Shank Shape
SDS Plus
Measurement System
Fractional Inch
Shank Type - Machining
SDS Plus
Cutting Direction
Right Hand
Chisel Type
Scraping Chisel
Finish - Machining
Bright (Uncoated)
For Tool Type
Rotary Drill
Chisel Collar Shape
SDS Max
Material - Machining
Carbide
Primary Material Application
Cinder Block, Brick, Natural Stone
Cutting Application
Blocks, Brick, Natural Stone

Description

Chisel Bit, Chisel Type Scraping Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 9/16 in, Overall Length 7 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.