Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS Plus Rotary Hammer Kit, 5.5A @ 120V 5263-21

SDS Plus Rotary Hammer Kit, 5.5A @ 120V (Discontinued)

  • Mfr # 5263-21
  • Zoro # G4914244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5263-21
Zoro #
G4914244
UPC #
045242192328
Country of Origin
China

Dimensions

Tool Length
10 7/8 in

Details

Item
Rotary Hammer Kit
Chuck Type
SDS Plus
Voltage
120
No Load RPM
0 to 3700
Blows per Minute
0 to 4400
Amps
5.5
Core Bit Capacity
2 1/8 in
Solid Bit Capacity
5/8 in
Corded/Cordless
Corded
Cord
10 ft
Stop Rotation
Yes
Includes
Side Handle, Depth Rod, Carrying Case
Impact Energy
1.5 ft-lb
Corded/Banded
Corded
Rotary Hammer Product Grouping
Rotary Hammer Kits
Standards
UL Listed, CSA Certified
Tool Weight
4.6 lb
Reversing
Yes
Features
Mechanical Clutch, (AVS) Anti-Vibration System, 2-Mode Operation: Hammer Drilling/Drill Only

Description

Rotary Hammer Kit, Voltage 120, Impact Energy 1.5 ft-lb, Blows per Minute 0 to 4400, Includes Side Handle, Depth Rod, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.