Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SDS Plus Rotary Hammer Kit, 8A 5262-21

SDS Plus Rotary Hammer Kit, 8A (Discontinued)

  • Mfr # 5262-21
  • Zoro # G3727561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5262-21
Zoro #
G3727561
UPC #
045242244539
Country of Origin
China

Dimensions

Tool Length
17 in

Details

Item
Rotary Hammer Kit
Chuck Type
SDS Plus
Voltage
120
No Load RPM
0 to 1500
Blows per Minute
0 to 5625
Amps
8.0
Core Bit Capacity
2 1/2 in
Solid Bit Capacity
1 in
Corded/Cordless
Corded
Includes
Side Handle, Depth Rod, Carrying Case
Reversing
Yes
Corded/Banded
Corded
Impact Energy
1.8 ft-lb
Standards
UL Listed, CSA Certified
Tool Weight
6.1 lb
Features
3-Modes: Rotary Hammer, Hammer Only, Drill Only
Rotary Hammer Product Grouping
Rotary Hammer Kits
Cord
10 ft
Stop Rotation
Yes

Description

Rotary Hammer Kit, Voltage 120, Impact Energy 1.8 ft-lb, Blows per Minute 0 to 5625, Includes Side Handle, Depth Rod, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.