Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS PLUS Scaling Chisel 1/2"

  • Mfr # 48-62-6020

  • Zoro # G5113936


product price: $19.97
/ea

Key Features

Impact Rated
No
Overall Length
10 in
For Use With
Any SDS Plus Hammer
Application
Cleans Concrete Scale, Rust, Cuts Troughs and Some Asphalt
Decimal Equivalent
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-6020
Zoro #
G5113936
UPC #
045242154548
Country of Origin
Germany

Dimensions

Overall Length
10 in
Overall Length (In.)
10 in
Blade Width (In.)
1 1/2 in
Length (In.)
10 in
Bit Dia.
1-1/2"
Drill Bit Size
1 1/2 in
Shank Length
2 in
Shank Diameter
25/64 in
Head Width
1 13/16 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
Any SDS Plus Hammer
Application
Cleans Concrete Scale, Rust, Cuts Troughs and Some Asphalt
Decimal Equivalent
1.5
Shank Type
SDS Plus
Number of Pieces
1
Shank Shape
SDS Plus
Shank Type - Machining
SDS Plus
For Tool Type
Rotary Drill
Primary Material Application
Concrete, Troughs; Asphalt, Rust, Scale
Chisel Collar Shape
SDS Max
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Measurement System
Fractional Inch
Cutting Direction
Right Hand
Chisel Type
Scaling Chisel
Cutting Application
Rust, Scale, Asphalt, Troughs

Description

Chisel Bit, Chisel Type Scaling Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 13/16 in, Overall Length 10 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.