Zoro Homepage

4-1/2 in. x 14 in. SDS-MAX Scaling Chisel

  • Mfr # 48-62-4086

  • Zoro # G403457156


product price: $37.97
/ea

Key Features

Length
14
Material
Alloy Steel
Application
Chiseling in concrete, block, brick
Overall Length
14 in
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4086
Zoro #
G403457156
UPC #
045242506583
Country of Origin
Germany

Dimensions

Length
14
Overall Length
14 in
Shank Diameter
45/64 in
Head Width
4 1/2 in

Details

Item
Scaling Chisel
Material
Alloy Steel
Application
Chiseling in concrete, block, brick
Non-Sparking
No
Drill Bit Point Type
Scaling Chisel
Measurement System
Fractional Inch
Primary Material Application
Concrete
Shank Type - Machining
SDS Max
Cutting Application
Scaling
Chisel Collar Shape
Round
For Tool Type
SDS-MAX Rotary Hammer
Material - Machining
Steel
Chisel Type
Asphalt, Concrete

Description

SDS Plus Scaling Chisel, Chisel Type Asphalt, Concrete, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Measurement System Fractional Inch, Head Width 4 1/2 in, Overall Length 14 in, Chisel Collar Shape Round, For Tool Type SDS-MAX Rotary Hammer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.