Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-1/2"

  • Mfr # 48-20-5025

  • Zoro # G5116912


product price: $97.97
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-1/2
Overall Length
3 3/16 in
Core Diameter
1 1/2 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5025
Zoro #
G5116912
UPC #
045242105205
Country of Origin
Japan

Dimensions

Drill Bit Size
1-1/2
Overall Length
3 3/16 in
Core Diameter
1 1/2 in
Maximum Drilling Depth
3-13/16 in
Shank Diameter
25/64 in
Core Body Length
3 3/16 in
Drilling Length
3-13/16

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Shank Included
No
Includes
Centering Pin, Guide Plate
Centering Bit Included
Yes
Measurement System
Fractional Inch
Primary Material Application
Brick; Block; Concrete
Decimal Equivalent
1.5
Centering Bit Required
No
Products By Industry
Electrical
For Tool Type
45L222, 45L223

Description

Core Center Bit, SDS Plus, 1 1/2 in, Maximum Drilling Depth 3 3/16 in, 3 3/16 in Overall Length, 25/64 in Shank Diameter, Core Body Length 3 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.