Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-PLUS Thin Wall Carbide Tipped Core Bit 1-3/4"

  • Mfr # 48-20-5030

  • Zoro # G5116921


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
1-3/4
Overall Length
2 13/16 in
Core Diameter
1 3/4 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-5030
Zoro #
G5116921
UPC #
045242105250
Country of Origin
Japan

Dimensions

Drill Bit Size
1-3/4
Overall Length
2 13/16 in
Core Diameter
1 3/4 in
Maximum Drilling Depth
2 13/16 in
Shank Diameter
25/64 in
Core Body Length
2 13/16 in
Drilling Length
2-13/16

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Centering Bit Required
No
Includes
Centering Pin, Guide Plate
Centering Bit Included
Yes
Decimal Equivalent
1.75
Measurement System
Fractional Inch
Primary Material Application
Brick; Block; Concrete
Shank Included
No
For Tool Type
45L224, 45L225, 45L417, 45L418, 45L425

Description

Core Center Bit, SDS Plus, 1 3/4 in, Maximum Drilling Depth 2 13/16 in, 2 13/16 in Overall Length, 25/64 in Shank Diameter, Core Body Length 2 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.