Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS-PLUS Thin Wall Carbide Tipped Core Bit 2-1/2"

  • Mfr # 45206158

  • Zoro # G5116867


product price: $129.00
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
2-1/2
Overall Length
2 13/16 in
Core Diameter
2 1/2 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45206158
Zoro #
G5116867
UPC #
045242105359
Country of Origin
Japan

Dimensions

Drill Bit Size
2-1/2
Overall Length
2 13/16 in
Core Diameter
2 1/2 in
Maximum Drilling Depth
2 13/16 in
Shank Diameter
25/64 in
Core Body Length
2 13/16 in
Drilling Length
2-13/16

Details

Item
Core Center Bit
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Wet or Dry Application
Dry
Shank Included
No
Decimal Equivalent
2.5
Primary Material Application
Brick; Block; Concrete
Centering Bit Required
No
Measurement System
Fractional Inch
Centering Bit Included
Yes
Includes
Centering Pin, Guide Plate
For Tool Type
45L224, 45L225, 45L417, 45L420, 45L425

Description

Milwaukee's SDS-Plus Thin Wall Core Bits are used for drilling large through holes into brick, block, concrete. Includes core bit, guide plate, and centering pin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.