Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS Plus Thin Wall Core Bit 8" Adapter Shank

  • Mfr # 48-03-3555

  • Zoro # G5114085


product price: $38.97
/ea

Key Features

Length (In.)
8
Shank Type
SDS Plus
Overall Length
8 in
Shank Shape
SDS Plus
For Use With
1-3/4 in to 4 in Core Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-3555
Zoro #
G5114085
UPC #
045242086795
Country of Origin
Japan

Dimensions

Length (In.)
8
Overall Length
8 in
Size
2 in
Thread Size
2-13/16 in
Shank Diameter
25/64 in

Details

Item
Two Piece Core Bit Shank
Shank Type
SDS Plus
Shank Shape
SDS Plus
For Use With
1-3/4 in to 4 in Core Bits
Core Bit Cutter Material
High Speed Steel
Shank Type - Machining
SDS Plus

Description

Two Piece Core Bit Shank, SDS Plus, 8 in Overall Length, Shank Diameter 25/64 in, Thread Size 2-13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.