Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS PLUS Tile Chisel 3" X 6"

  • Mfr # 48-62-6058

  • Zoro # G5910018


product price: $31.97
/ea

Key Features

Impact Rated
No
Overall Length
6 in
For Use With
SDS Plus Rotary Hammers
Application
Concrete Demolition
Shank Type
SDS Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-6058
Zoro #
G5910018
UPC #
045242493098
Country of Origin
Germany

Dimensions

Overall Length
6 in
Shank Length (In.)
6 in
Overall Length (In.)
6 in
Blade Width (In.)
3 in
Shank Size (In.)
3
Length (In.)
6 1/2 in
Drill Bit Size
3 in
Head Width
3 in
Shank Length
2 in
Shank Diameter
25/64 in

Details

Item
Chisel Bit
Impact Rated
No
For Use With
SDS Plus Rotary Hammers
Application
Concrete Demolition
Shank Type
SDS Plus
Type
Tile Chisel
Primary Material Application
Concrete
Cutting Application
Laminate, Tile Removal
Decimal Equivalent
3
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Material - Machining
Steel
Measurement System
Fractional Inch
Chisel Type
Tile Chisel
Chisel Collar Shape
Tile
Shank Type - Machining
SDS Plus
Cutting Direction
Right Hand

Description

Chisel Bit, Chisel Type Tile Chisel, Shank Type - Machining SDS Plus, Shank Diameter 25/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 3 in, Overall Length 6 in, Chisel Collar Shape Tile, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.