Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS+ Vacuum Bit 1/2" x 7 - 7/8" x 13"

  • Mfr # 48-20-2106

  • Zoro # G7558323


product price: $69.97
/ea

Key Features

Drill Bit Size
1/2 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-2106
Zoro #
G7558323
UPC #
045242506903
Country of Origin
Germany

Dimensions

Drill Bit Size
1/2 in
Overall Length
13.0 in

Details

Item
VAC BIT
Material - Machining
Carbide

Description

SDS Max Vac Bit,1/2 In.x7-7/8 In.x13 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.