Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS+ Vacuum Bit 9/16" x 9-1/2" x 14"

  • Mfr # 48-20-2110

  • Zoro # G7558262


product price: $82.97
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
9/16 in
Overall Length
14.0 in
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-2110
Zoro #
G7558262
UPC #
045242506910
Country of Origin
Germany

Dimensions

Drill Bit Size
9/16 in
Overall Length
14.0 in

Details

Item
VAC BIT
Material - Machining
Carbide

Description

SDS Max Vac Bit,9/16 In.x9-1/2 In.x14 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.