Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDS/Chuck Adapter Kit

  • Mfr # 48-66-1370

  • Zoro # G5113945


product price: $57.97
/ea

Key Features

Application
This Kit Includes a 1/2 in all Metal Three Jawed Chuck (Mfr. No. 48 66 1360), an SDS to 1/2 20 Thread Adapter (Mfr. No 48 03 3005), Chuck Screw (06 75 3150) and Chuck Key (Mfr. No. 48 66 3280) the Kit Increases the Usefulness Of Your Rotary Hammer to Allow You to Use Straight Shank Twist Bits in in drill Only in Mode
Shank Type
SDS Plus
Impact Rated
No
For Use With
Any SDS Plus Hammer
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-66-1370
Zoro #
G5113945
UPC #
045242156627
Country of Origin
China

Dimensions

Overall Length
3 in

Details

Item
SDS Plus To Chuck Adapter
Application
This Kit Includes a 1/2 in all Metal Three Jawed Chuck (Mfr. No. 48 66 1360), an SDS to 1/2 20 Thread Adapter (Mfr. No 48 03 3005), Chuck Screw (06 75 3150) and Chuck Key (Mfr. No. 48 66 3280) the Kit Increases the Usefulness Of Your Rotary Hammer to Allow You to Use Straight Shank Twist Bits in in drill Only in Mode
Shank Type
SDS Plus
Impact Rated
No
For Use With
Any SDS Plus Hammer
Primary Material Application
Concrete, Masonry
Measurement System
Fractional Inch
Shank Type - Machining
SDS Plus
Cutting Direction
Right Hand
For Tool Type
Rotary Drill
Material - Machining
Metal
Finish - Machining
Bright (Uncoated)

Description

Chuck Adapter Kit, Product Type Chuck Adapter Kit, Chuck Style SDS, Overall Width 2 3/64 in, Overall Length 5 29/32 in, Compatible with Manufacturer Part Number Not Applicable, Material Metal, Includes (1) 1/2 in Chuck, (1) Chuck Key, (1) Chuck Screw, (1) SDS to 1/2 In.-20 Adapter, Chuck Size 1/2 in, Drill Chuck Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.