Zoro Homepage
This item is Discontinued.
Milwaukee Tool SDS MAX Seam Tool 15" 48-62-4080

SDS MAX Seam Tool 15" (Discontinued)

  • Mfr # 48-62-4080
  • Zoro # G5114681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-4080
Zoro #
G5114681
UPC #
045242154272
Country of Origin
Germany

Dimensions

Overall Length (In.)
15 in
Blade Width (In.)
1 in
Length (In.)
15 in
Overall Length
15 in
Head Width
1 1/4 in
Drill Bit Size
1 1/4 in
Shank Diameter
45/64 in
Shank Length
2 in

Details

Item
Chisel Bit
Shank Type
SDS Max
Application
Cuts Narrow Channels, Removes Mortar Between Brick or Block
For Use With
Any SDS Max Hammer
Shank Type - Machining
SDS Max
Chisel Collar Shape
SDS Max
Primary Material Application
Tamper Plate
Cutting Application
Tamper Plate
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.1
Measurement System
Fractional Inch
Chisel Type
Seam Tool
Cutting Direction
Right Hand
For Tool Type
Rotary Drill

Description

Chisel Bit, Chisel Type Seam Tool, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/4 in, Overall Length 15 in, Chisel Collar Shape SDS Max, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.