Zoro Homepage
This item is Discontinued.
Milwaukee Tool Selfeed Bit 1" 48-25-1002

Selfeed Bit 1" (Discontinued)

  • Mfr # 48-25-1002
  • Zoro # G3116644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-25-1002
Zoro #
G3116644
UPC #
045242119028
Country of Origin
Unknown

Dimensions

Bit Dia.
1"
Overall Length
6 in
Shank Size
1"
Drill Bit Size
1 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
6 in
Tubing Entrance Size
1 in
Pipe/Rigid Conduit Entrance Size
1 in
Shank Diameter
7/16 in

Details

Drill Bit Material
High Speed Steel
Drill Style
Self Feed
For Use With
Handheld Drills and Drill Presses
Material
Heat Treated Steel Alloy
Includes
Arbor and Selfeed Screw
For Standard Pipe Sz.
1/2 in
Item
Self Feed Drill Bit
Removable Feed Screw
Yes
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Primary Material Application
Wood
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Decimal Equivalent
1
Drill Bit Point Type
Full-Cone Threaded Tip
Cutting Direction
Right Hand
For Tool Type
Rotary Drills

Description

Selfeed Bit,1In Clamshell Packaging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.