Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serrated Blade Insulation Knife

  • Mfr # 48-22-1922

  • Zoro # G3104370


product price: $17.97
/ea

Key Features

Overall Length
12 in
Number of Pieces
1
Material
Stainless Steel, Polypropylene
Cutting Action
Left/Right/Straight
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-1922
Zoro #
G3104370
UPC #
045242346844
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Cutting Length
6 in
Depth of Cut
6 in

Details

Item
Serrated Insulation Knife
Number of Pieces
1
Material
Stainless Steel, Polypropylene
Cutting Action
Left/Right/Straight
Handle Color
Red
Features
Full Tang For Tough Cuts, Rounded Handle For Smooth Applications
Includes
Blade Cover
Blade Type
Serrated
Handle Style
Textured
Blade Shape
Straight
Knife Type
Insulation Knife
Number of Cutting Edges
1
Handle Material
Polypropylene
Grip Material
Polypropylene
Blade Material
Stainless Steel
Blade Edge Type
Serrated
Material Application
Mechanical and HVAC Insulation
Point Type
Drop Point

Description

The Milwaukee Smooth Blade Insulation Knife is designed for optimal edge retention and durability. The stainless steel blade is engineered to stay sharper longer when cutting mechanical and HVAC insulation. A full metal tang provides durability for tough cuts and the rounded handle allows for smoothing tapes and adhesive laps. Includes a durable blade cover for storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.