Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-44-0160
Zoro #
G2839541
UPC #
045242140756
Country of Origin
United States
Dimensions
Overall Length
4 in
Overall Width
2 1/2 in
Overall Height
1/8 in
Details
Item
Shear Blade
Blade Type
Left
For Use With
Shear
Application
Metal Cutting
Blade Gauge
18 ga
Capacity Steel
18 ga
Product Type
Shear Blade
Capacity Stainless Steel
18 ga
Compatible with Manufacturer Part Number
6850
Description
Shear Blade, Blade Type Left, For Use With Shear, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Compatible with Manufacturer Part Number 6850
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.