Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 18 Gauge Right Shear Blade 48-44-0170

18 Gauge Right Shear Blade (Discontinued)

  • Mfr # 48-44-0170
  • Zoro # G2220172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-44-0170
Zoro #
G2220172
UPC #
045242140800
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Overall Height
1/8 in

Details

Item
Shear Blade
For Use With
Shear
Blade Type
Right Blade
Capacity Stainless Steel
18 ga
Blade Gauge
18 ga
Compatible with Manufacturer Part Number
6850
Product Type
Shear Blade
Capacity Steel
18 ga
Type
Right Blade

Description

Shear Blade, Blade Type Right, For Use With Shear, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Compatible with Manufacturer Part Number 6850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.