Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-6001
Zoro #
G0059425
UPC #
045242332113
Country of Origin
China
Dimensions
Overall Length
10-1/2"
Depth Marking - Sheet Metal Tools
1/4 in Increments
Jaw Depth
1 5/8 in
Overall Length - Sheet Metal Tool
10 1/2 in
Details
Material
Steel
Features
Reinforced Crimper Ribs Add Stiffness for Aggressive Crimps; Heavy Duty Spring for Prolonged Tool Life, One-Thumb Open and Lock Mechanism; Chrome Plated Rust Resistant Blades; Symmetrical Handles
Safety Latch
Yes
Metal Gauge
22 Cold Rolled Steel/24 Stainless Steel
Handle Design
Symmetrical Overmold
Max. Capacity - Sheet Metal Tool
22 ga Cold Rolled Steel, 24 ga Stainless Steel
Item
Sheet Metal Crimper
Item - Sheet Metal Crimper
Sheet Metal Crimper
Graduation Type
1/4" Increments for Depth
Number of Blades
5
Handle Color
Red/Black
Description
Sheet Metal Crimper, Jaw Depth 1 5/8 in, Overall Length 10-1/2 In., Features Reinforced Crimper Ribs Add Stiffness for Aggressive Crimps, Heavy Duty Spring for Prolonged Tool Life, One-Thumb Open and Lock Mechanism, Chrome Plated Rust Resistant Blades, Symmetrical Handles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.