Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 Orbital 1/4 Sheet Sander (Tool Only)

  • Mfr # 2649-20

  • Zoro # G405947983


product price: $149.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Size
5 1/2 in
No Load RPM
13,000 OPM
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2649-20
Zoro #
G405947983
UPC #
045242636105
Country of Origin
China

Dimensions

Size
5 1/2 in
Tool Length
5 1/4 in
Orbit Dia.
1 3/5 mm
Tool Height
5 7/8 in
Orbit Size
0 in
Tool Width
5 5/8 in
Sheet Size
4 1/2 x 5 1/2 in

Details

Item
Sheet Sander
Voltage
18 V
No Load RPM
13,000 OPM
Cordless Tool Battery Type
Li-Ion
Corded/Cordless
Cordless
Series
M18(TM)
Battery Included
No
Orbits per Minute
11,000, 13,000
Product Type
Sheet Sander
Battery Pack Replacement
38D765; 494D23; 35GJ99; 45LD78; 494D28; 481Z42
Included Charger
No
Includes
120 Grit Sanding Sheet, 220 Grit Sandpaper, Dust Bag, M18 Orbital 1/4 Sheet Sander, Paper Punch, Universal Hose Adapter
Charger Replacement
23Y581
Features
Lowest Vibration, Variable Speed Dial Quick Change Dust Port
Tool Weight
2.5 lb
Maximum Orbits per Minute
13,000 OPM
Number of Batteries Included
0
Dust Collection Port Type
Universal
Number of Vacuum Holes
10
Grip Type
Palm
Maximum Motor Speed
14,000 RPM
Speed Settings
Variable
Abrasive Shape
Square
Bare Tool/Battery Included
Bare Tool
Number of Speeds
Continuous
Number of Chargers Included
0
Battery Platform
M18(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Dust Collection Type Included
Dust Bag, Hose Adapter
Power Source
Cordless
Abrasive Mount Type
Clamp
Battery Model Number
M18

Description

Sheet Sander, Power Source Cordless, Product Type Sheet Sander, Abrasive Shape Square, Sheet Size 4 1/2 x 5 1/2 in, Abrasive Mount Type Clamp, Speed Settings Variable, Maximum Orbits per Minute 13,000 OPM, Battery Platform M18(TM), Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0, Battery Capacity Not Applicable, Number of Vacuum Holes 10, Dust Collection Port Type Universal, Orbit Size 0 in, Grip Type Palm, Voltage 18 V DC, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.