Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 1" Impact ECX Combo Kit, PK2

  • Mfr # 48-32-4440

  • Zoro # G7109615


product price: $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
#1, #2
Shank Size
1/4 in
Bit Style
ECX(TM)
Includes
(2) 1 in ECX Insert Bits: #1, #2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4440
Zoro #
G7109615
UPC #
045242487721
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#1, #2
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#1, #2
Overall Length
1 in
Tip Size
#1 & #2

Details

Bit Style
ECX(TM)
Includes
(2) 1 in ECX Insert Bits: #1, #2
Number of Pieces
2 pc.
Application - Tools
Impact
Item
Driver Bit Set
Fastening Tool Item
Insert Bit Set
Impact Rated
Impact Rated
Fastening Tool Material
Steel
Material
Alloy Steel
Single End/Double End
Single End
Shank Shape
Hex
Number of Bit Holders Included
0
Number of Driver Bits Included
2
Number of Drill Bits Included
0
Number of Sockets Included
0
Number of Nutsetters Included
0
Product Type
Driver Bit Set
For Tool Type
Impact
Driver Bits Included
(1) 1 in ECX#1, (1) 1 in EXC #2
Series
SHOCKWAVE(TM)

Description

SHOCKWAVE ECX Impact Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. The MILWAUKEE SHOCKWAVE driver bits are built to deliver you extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.