Zoro Homepage

Shockwave 1" Impact Pozidriv No. 3 Insert Bits (2PK)

  • Mfr # 48-32-4433

  • Zoro # G7109700


product price: $4.47
/pk 2, $2.24/ea

Key Features

Overall Bit Length
1 in
Point Size
#3
Shank Size
1/4 in
Bit Style
Pozidriv(R)
Includes
(2) 1 in Insert PZ3 Bits
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4433
Zoro #
G7109700
UPC #
045242487547
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Point Size
#3
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
#3
Overall Length
1 in
Bit Industry Size
#3

Description

Insert Bit, Application - Tools Impact, Bit Style Pozidriv(R), Fastening Tool Tip Size #3, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Impact Rated Impact Rated, Insert Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.