Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shockwave 1" METRIC HEX Impact Bit Set, PK8

  • Mfr # 48-32-4617

  • Zoro # G6635861


product price: $10.97
/pk 8, $1.37/ea

Key Features

Shank Size
1/4 in
Overall Length
1 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
(8) 1 in Hex Insert Bits: 2.5 mm, 10 mm, 12 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4617
Zoro #
G6635861
UPC #
045242487783
Country of Origin
China

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Hex Shank Size
1/4 in
Point Size
2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm
Bit Length
1 in
Overall Bit Length
1 in
Fastening Tool Tip Size
2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
9 pc.
Includes
(8) 1 in Hex Insert Bits: 2.5 mm, 10 mm, 12 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Application - Tools
Impact
Bit Style
Hex
Fastening Tool Material
Steel
Fastening Tool Item
Insert Bit Set
Shank Shape
Hex
Single End/Double End
Single End
Number of Bit Holders Included
0
Product Type
Driver Bit Set
Series
SHOCKWAVE(TM)
Driver Bits Included
Hex Bits: (1) 2.5 mm, (1) 3 mm, (1) 4 mm, (1) 5 mm, (1) 6 mm, (1) 8 mm, (1) 10 mm, (1) 12 mm,
Number of Driver Bits Included
8
Number of Nutsetters Included
0
For Tool Type
Impact
Head Style
Hex
Number of Sockets Included
0
Number of Drill Bits Included
0

Description

8 Piece SHOCKWAVE 1" Metric Hex Impact Bit Set is engineered to have the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. SHOCKWAVE driver bits are built to deliver extreme durability for the most demanding applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.