Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. TORX T30 SHOCKWAVE Impact Duty Insert Bit (5 pk)

  • Mfr # 48-32-4637

  • Zoro # G1953090


product price: $6.97
/pk 5, $1.39/ea

Key Features

Bit Length
1"
Overall Bit Length
1 in
Shank Size
1/4 in
Bit Style
Torx(R)
Includes
(5) Insert Bit T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4637
Zoro #
G1953090
UPC #
045242547852
Country of Origin
China

Dimensions

Bit Length
1"
Overall Bit Length
1 in
Shank Size
1/4 in
Tip Size
T30
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T30
Overall Length
1 in
Bit Industry Size
T30

Details

Bit Style
Torx(R)
Includes
(5) Insert Bit T30
Number of Pieces
5 pc.
SAE or Metric
SAE
Shank Style
Hex
Single End/Double End
Single End
Impact Rated
Impact Rated
Item
Driver Bit
Finish
Unfinished
Fastening Tool Item
Insert Bit
Fastening Tool Material
Alloy Steel
Application - Tools
Impact
Shank Shape
Hex
Material
Alloy Steel
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Series
SHOCKWAVE(TM)
For Tool Type
Impact
Product Type
Insert Bit
Head Style
Torx(R)
Measurement System
Imperial
End Design
Single End

Description

Driver Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Alloy Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated Impact Rated, Insert Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.