Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide 49-66-4475

1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Deep Depth, Black Oxide (Discontinued)

  • Mfr # 49-66-4475
  • Zoro # G4161552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4475
Zoro #
G4161552
UPC #
045242238873
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
1-1/4 in
Overall Length
3 in
Socket Depth
Deep
Socket Length
3 in
Socket Size
1 1/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Chrome
Drive Type
Impact
Standards
ASME B107.2
Output Type
6 pt
Category Type
Impact Socket
Socket Type
Deep Well Impact
Impact Rated
Yes
Material
Steel
Measurement Type
SAE
Locking
No
Compatible Fastener Type
Bolts
Insulated
No
Non-Magnetic
Yes
Tether Ready
No
Non-Sparking
No
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Product details about the MILWAUKEE TOOL - 49-66-4475 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The Milwaukee Tool - 49-66-4475 Impact Socket is a robust tool designed for use with bolts. It features a socket size of 1 1/4 in, making it suitable for various applications that require this specific measurement. The socket depth is deep and the overall length measures at 3 inches, providing ample reach when working on tasks that need extra depth. This impact-rated socket adheres to SAE measurements and has a drive size of 1/2 inch, offering compatibility with corresponding tools.
Crafted from durable alloy steel, this impact socket is built to withstand high torque applications typically associated with impact tools. Its black oxide finish not only enhances its aesthetic appeal but also adds an additional layer of protection against rust and corrosion. The six-point shape ensures maximum contact area which reduces rounding off and provides better grip on fasteners.
This deep well impact socket does not feature locking or tethering capabilities but remains non-sparking and non-magnetic – attributes beneficial in certain work environments where these characteristics are necessary. While it's not insulated, it complies with ASME B107.2 standards indicating its quality construction and performance reliability.
In conclusion, the Milwaukee Tool - 49-66-4475 Impact Socket offers versatility due to its sizing attributes while maintaining durability through its material composition and finish type. Despite lacking some features like tether readiness or insulation, it compensates by being non-sparking as well as non-magnetic – making it adequate for specific types of jobs requiring such properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.