Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SHOCKWAVE 1/2" Deep Well Socket 1/2" 49-66-4463

SHOCKWAVE 1/2" Deep Well Socket 1/2" (Discontinued)

  • Mfr # 49-66-4463
  • Zoro # G4074795
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-4463
Zoro #
G4074795
UPC #
045242238774
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size
1/2 in
Overall Length
3 in
Size
1/2 in
Socket Depth
Deep
Socket Length
3 in

Details

SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Item
Impact Socket
Output Type
6 pt
Socket Type
Deep Well Impact
Standards
ASME B107.2
Category Type
Impact Socket
Finish
Black Oxide
Impact Rated
Yes
Drive Type
Impact
Measurement Type
SAE
Insulated
No
Non-Sparking
No
Tether Ready
No
Non-Magnetic
Yes
Locking
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts

Description

Impact Socket, Socket Size 1/2 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.