Zoro Homepage

SHOCKWAVE 1/2" Square to 1/4" Hex Adapter

  • Mfr # 48-03-4410

  • Zoro # G3649037


product price: $19.47
/ea

Key Features

Overall Length
1 7/8 in
Material
Steel
Finish
Black Oxide
Drive Size
1/2 in
Fastening Tool Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-4410
Zoro #
G3649037
UPC #
045242195015
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 7/8 in
Drive Size
1/2 in
Shank Size
1/4"
Input Drive Size
1/2 in
Output Drive Size
1/4 in

Details

Item
Impact Adapter
Material
Steel
Finish
Black Oxide
Fastening Tool Material
Steel
Impact Rated
Yes
Shank Style
Hex
Bit Retainer Type
Locking
Includes
(1) Hex Adapter Square 1/2 in
For Use With
Impact Drivers
Drive Type
Impact
Output Drive Gender
Male
Insulated
No
Output Drive Shape
Hex
Input Drive Gender
Male
Measurement Type
SAE
Number of Pieces
1
Non-Sparking
No
Input Drive Shape
Square
Locking
No
Series
SHOCKWAVE(TM) Impact Duty
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

MILWAUKEE SHOCKWAVE Square Socket Adapter transforms impact socket wrenches into impact drivers with square hex bits for every application. Milwaukee Impact Duty socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save users the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are engineered for maximum durability and long-lasting use. This impact socket adapter is designed for use on drive impact wrenches and holds hex shank accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.