Zoro Homepage

SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET Adapter

  • Mfr # 48-32-5030

  • Zoro # G3594166


product price: $4.47
/ea

Key Features

Finish
Black Oxide
Drive Size
1/4 in
Overall Length
1 7/8 in
Impact Rated
Yes
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-5030
Zoro #
G3594166
UPC #
045242195039
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
1 7/8 in
Output Drive Size
1/4 in
Input Drive Size
1/4 in
Adapter Size
1/4" Square

Details

Item
Hex Drive Socket Adapter
Finish
Black Oxide
Impact Rated
Yes
Output Drive Type
Male Square
Number of Pieces
1
Material
Steel
Measurement Type
SAE
SAE or Metric
SAE
Includes
(1) 1/4 in Hex to 1/4 in Socket Adapter
Bit Style
Adapter
Drive Type
Impact
Output Drive Gender
Male
Non-Sparking
No
Insulated
No
Input Drive Shape
Hex
Locking
No
Output Drive Shape
Square
Input Drive Gender
Male
Bit Type
1/4" Hex
Includes Insulation
Not Insulated
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

MILWAUKEE SHOCKWAVE Square Socket Adapter transforms impact socket wrenches into impact drivers with square hex bits for every application. Milwaukee Impact Duty socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save users the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are engineered for maximum durability and long-lasting use. This impact socket adapter is designed for use on drive impact wrenches and holds hex shank accessories.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.