Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOCKWAVE 18 in Impact Locking Bit Holder

  • Mfr # 48-32-4534

  • Zoro # G2477583


product price: $21.97
/ea

Key Features

Fastening Tool Item
Bit Holder
Number of Pieces
1
Overall Bit Length
18 in
Impact Rated
Impact Rated
Hex Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-32-4534
Zoro #
G2477583
UPC #
045242483501
Country of Origin
China

Dimensions

Overall Bit Length
18 in
Hex Shank Size
1/4 in
Drive Size
1/4 in
Shank Size
1/4 in
Overall Length
18"
Length
18 in
Bit Length
18 in

Details

Fastening Tool Item
Bit Holder
Number of Pieces
1
Impact Rated
Impact Rated
Application - Tools
Impact
Fastening Tool Material
Steel
Shank Style
Hex
Bit Retainer Type
Locking Quick Change
Magnetic/Nonmagnetic
Magnetic
Item
Bit Holder
Material
Steel
Magnetized Tip
Magnetic
Shank Shape
Hex
Drive Type
Hex
For Tool Type
Impact
Product Type
Bit Holder

Description

Locking Bit Holders are engineered to be the most durable, strongest locking bit holders on the market. The intuitive auto-locking design fits all inserts and 1/4" hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The MILWAUKEE SHOCKWAVE Impact Duty locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. Each Milwaukee bit holder features an optimized Shockzone geometry to provide up to 30x longer life and absorb 3x more torque to prevent breakage.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.