SHOCKWAVE 1"Torx T50 Impact Bit, PK2
Mfr # 48-32-4989
Zoro # G6635931
product price: $4.47
/pk 2, $2.24/eaKey Features
Bit Length
1"
Overall Bit Length
1 in
Point Size
T50
Shank Size
1/4 in
Bit Style
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-32-4989
Zoro #
G6635931
UPC #
045242487677
Country of Origin
China
Dimensions
Bit Length
1"
Overall Bit Length
1 in
Point Size
T50
Shank Size
1/4 in
Hex Shank Size
1/4 in
Fastening Tool Tip Size
T50
Overall Length
1 in
Bit Industry Size
T50
Description
Insert Bit, Application - Tools Impact, Bit Style Torx(R), Fastening Tool Tip Size T50, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Impact Rated Impact Rated, Insert Bit, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.